Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eisco™ Steam Generator
SCI_ED

Catalog No. s12959 Shop All Eisco Products
Click to view available options
:
Steam generator; L x W x H: 36 x 11.9 x 12.9cm (14.2 x 4.7 x 5.1 in.)

Thick-walled, aluminum can with nozzle for steam outlet.

  • Features two stoppers, one solid and other with a hole for thermometer
  • Tripod stand
  • Sample cup with handle
  • L x W x H: 36 x 11.9 x 12.9cm (14.2 x 4.7 x 5.1 in.)

Specifications

Product Type Steam Generator
Size 36 x 11.9 x 12.9cm (14.2 x 4.7 x 5.1 in.)
Weight (English) 1.7 lb.
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.