Learn More
Description
Includes
Metal ramp, mounting base, rotating platform, two metal balls, extensive instructions to assist with lesson planning, student activities and experimental procedures
A precise experimental setup to study collisions and produce accurate results.
- Main Lab: inquiry activity to predict paths of objects and momentum after collisions
- Extension One: Elastic collisions and the conservation of energy
- Extension Two: Potential and kinetic energy
- Covers 12 Next Generation Science Standards Concepts
- Covers 13 Common Core Standards
- Approximately three to four hours of class/lab time material
- 28 pages total
- Student workbook serves as a guide for students to fill out as they work through the main lab and lab extensions
- General Theory Section lays out the theory and mathematics behind the lesson plan
- Experimental Teaching Guide helps teachers prepare lesson plans and lead inquiry or step-based activities
- All labs and extensions include recommended video analysis setups
Order Info
For use with Physical Science System Base (S06893).
Specifications
Specifications
| Grade | 9 to 12 |
| Format | Kit |
| Product Type | Collisions in 2D |
| Includes | Metal ramp, mounting base, rotating platform, two metal balls, extensive instructions to assist with lesson planning, student activities and experimental procedures |
| Width (English) | 5 in. |
| Width (Metric) | 12.7 cm |
| Height (English) | 3.3 in. |
| Height (Metric) | 8.38 cm |
| Languages | English |
| For Use With (Application) | Two dimensional momentum and collision investigation |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
