Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eisco™ Visual Scientifics Photogate System
SCI_ED

Catalog No. s06903 Shop All Eisco Products
Change view
Click to view available options
Grade:
9 to 12
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Grade
S06903 9 to 12
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S06903 Supplier Eisco™ Supplier No. PTPGS
Only null left
Add to Cart
Add to Cart

Includes

Rugged ABS case; contains two photogates, two connecting wires, main photogate hub and control and wall charger

An easy-to-use, robust, accurate system.

  • Functions in four modes: gate (time of interruption), pulse (time between interruptions), pendulum (time between first and third interruption), frequency (frequency of interruptions)
  • Functional stopwatch built in
  • Battery-operated with ability to charge

Specifications

Grade 9 to 12
Format Kit
Product Type Visual Scientifics Photogate system
Includes Rugged ABS case, contains two photogates, two connecting wires, main photogate hub and control and wall charger
Width (English) 12 in.
Width (Metric) 30.48 cm
Height (English) 4 in.
Height (Metric) 10.16 cm
Languages English
For Use With (Application) Functions in four modes: gate, pulse, pendulum, frequency
Subject Physics
Length (English) 12 in.
Length (Metric) 30.48 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.