Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ EK Immersion Coolers
GSA_VA

Simplify direct cooling of small samples with immersion coolers. Combine immersion coolers with open-bath circulators for a reliable, flexible alternative to tap water cooling that eliminates dry ice or liquid nitrogen handling--saving both time and money.

$12880.00

Specifications

Length (English) Hose 59 in.
Length (Metric) Hose 150 cm
View More Specs

Products 2
Catalog Number Mfr. No. Temperature Range Voltage Price Quantity & Availability  
Catalog Number Mfr. No. Temperature Range Voltage Price Quantity & Availability  
13-875-836
GSA_VA
Accessories View Documents
Thermo Scientific™
3291901
-90°C to +40°C 230 V
Each for $12,880.00
Only null left
Add to Cart
 
13-875-837
GSA_VA
Accessories View Documents
Thermo Scientific™
3291902
-90°C to +40°C 115 V
Each for $12,880.00
Only null left
Add to Cart
 
Description

Description

A simple solution for direct cooling of small samples. Thermo Scientific™ EK Immersion Coolers offer wide temperature ranges and integrated control. They can be used with open-bath circulators to provide the easiest way to cool small samples. A reliable and flexible alternative to tap water cooling that eliminates the inconvenience of handling dry ice or liquid nitrogen, saving both time and money. All models feature CFC-free refrigerant.

Models EK45 and EK90

  • Multi-purpose coolers with own controller for temperature accuracy of approximately 1° to 2°C
  • Suitable for individual cooling applications like cooling smaller volumes or removing reaction heat
  • Air-cooled cooling circuit Digital temperature display
  • EK45: Reaches temperatures down to -45°C in a 5L Dewar vessel
  • EK90: Reaches temperatures down to -90°C in a 5L Dewar vessel
  • Warranty varies by country, please contact us for details

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

Specifications

Specifications

59 in.
150 cm
Videos
SDS
Documents

Documents

Product Certifications
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.