Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Walter Products™ Elbow Joint Model
SCI_ED

Catalog No. s80992 Shop All Walter Products Products
Click to view available options
Quantity:
1

This life-size model depicts the detailed anatomy of the human elbow joint and provides a great opportunity for student and patient learning. This model features the distal portion of the humerus and the proximal portions of the radius and ulna as well as the smooth articular cartilage and surrounding ligaments.

  • Life-size human elbow joint made exclusively from high quality medical PVC
  • Features the distal portion of the humerus and the proximal portions of the radius and ulna, as well as the smooth articular cartilage and surrounding ligaments
  • Mounted on base

Specifications

For Use With (Application) Education
Height (Metric) 25.4 cm
Includes Elbow joint & base
Length (Metric) 11 cm
Material PVC
Quantity 1
Size Life-size
Weight (Metric) 1 kg
Width (Metric) 11 cm
Product Type Model, Elbow Joint
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.