Learn More
Description
- Made of antimagnetic stainless steel
- Very fine points
- Length: 4.5 in. (11.4cm)
- CTM: 0.0039 x 0.0023 in. (0.0099 x 0.0058cm)
Specifications
Specifications
| Product Type | Tweezers, Electronic |
| Length (English) | 4.5 in. |
| Length (Metric) | 114 mm |
| Material | Stainless Steel |
| For Use With (Application) | For use under magnification for difficult access areas |
| Height (English) | 0.015 in. |
| Height (Metric) | 0.03 cm |
| Quantity | Each |
| Tip Style | Curved with 30° Oblique Angle |
| Width (English) | 0.32 in. |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.