Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Electrophoresis Gel Plate Rack
SCI_ED

Catalog No. s90151 Shop All SP Bel-Art & SP Wilmad-LabGlass Products
Change view
Click to view available options
For Use With (Equipment):
Electrophoresis System
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. For Use With (Equipment)
S90151 Electrophoresis System
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S90151 Supplier Bel-Art Products Supplier No. F135960000
Only null left
Add to Cart
Add to Cart

Separates glass plates to reduce chipping and cracking.

Gel plate rack has 10 places for holding glass plates and a weighted base for safety.

  • Wide handles provide a secure grip while transporting the rack
  • Smooth polypropylene material cushions glass edges to reduce chipping and cracking
  • Flat area on each end is designed for labeling racks as used, unused, treated or untreated
  • White polypropylene with steel fittings
  • Dimensions: 8 × 15 × 9 in. (20.3 x 38.1 x 22.9cm)

Specifications

Color White
Device Holds Gel Plate
For Use With (Equipment) Electrophoresis System
Type Gel Plate Rack
Includes Steel fittings, heavy base, wide handgrip
Material Polypropylene
No. of Slots 10
Dimensions (L x W) 15 x 8 in. (38.1 x 20.32 cm)
Length (English) 15 in.
Length (Metric) 38.1 cm
Width (English) 8 in.
Width (Metric) 20.32 cm
Height (Metric) 22.8 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.