Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
American Scientific Electrophoresis Tank



Click to view available options
Device Holds:
2 samples
Description
- Connect to power source using 2 red/black female banana plugs
- Two 100 mm casting trays
- Two 15 mm tooth combs
- 4 plastic end caps
- Run up to 2 samples at once
Specifications
Specifications
Device Holds | 2 samples |
Material | Acrylic |
Length (English) Gel | 4 in. |
Length (Metric) Gel | 100 mm |
Width (English) Gel | 3.5 in. |
Width (Metric) Gel | 75 mm |
Width (Metric) Teeth | 15 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction