Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Cole-Parmer™ RS-250 Series Reaction Station
Click to view available options
Speed Range:
100 to 600 rpm
For Use With (Equipment):
Interchangeable Blocks
Description
- Excellent temperature uniformity across the block.
- Soft-start feature minimizes splashing.
- Run these reaction stations at the same temperature and stirring rates at several positions simultaneously.
- They are great for a wide range of applications from simple synthesis to process optimization.
- High-performance magnetic stirrers ensure maximum coupling between the stir bar in the sample and motor.
- Easily set and view temperature and stir rate on the digital display.
- Use the RS-232 or RS-485 connections to interface with a robotic workstation or a computer.
- The well-insulated stations stay cool to the touch for safe handling.
- PTFE coating on vessel block provides protection from chemical spills.
reaction, station, tube, vial, combination block
Specifications
Specifications
| Max. Temperature (Metric) | 150°C |
| For Use With (Equipment) | Interchangeable Blocks |
| Max. Temperature (English) | 302°F |
| Product Type | Reaction Station |
| Dimensions (D x W x H) | 18 1/8 x 9 7/8 x 5 3/4 in. |
| Speed Range | 100 to 600 rpm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction