Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MilliporeSigma™ Millex™ Syringe Filter, Hydrophilic PTFE, Automation Compatible, 0.45 μm

Catalog No. SLCRDZ5NZ
Click to view available options
Quantity:
200/Pk.

Trouble-free performance on a variety of automated systems

Automation-Compatible, Non-Sterile Millex™ Syringe Filters:
  • Designed to provide efficient filtration for dissolution and other automated sample preparation applications
  • Domed housing ensures reliable delivery of filters
  • Available in a variety of membrane types and pore sizes, including units with prefilters for particulate-laden samples.
  • Available in either bulk or delivery tubes for use with automated filter-changing systems
  • Luer-Lok™ connection optimized for precise alignment and fit

Applications:

  • Drug Dissolution Testin
  • Automated Sample Preparation
  • Clarification of Solutions Containing High Particle Levels
TRUSTED_SUSTAINABILITY

Specifications

Disposable Single-use
Material PTFE
Pore Size 0.45 μm
Sterility Non-sterile
Filtration Area 3.9 cm2
For Use With (Application) Analytical sample prep
Hold up Volume (After Air Purge) <200 μ (for units with membrane and prefilter)
Housing Material HDPE
Pressure Rating 100 psi
Quantity 200/Pk.
Type Syringe Filter
Volume (Metric) 100 mL
Diameter (Metric) 25 mm
Diameter (Metric) Filter 25 mm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.