Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MilliporeSigma™ Chromolith™ Performance RP-18 Endcapped HPLC Columns

Catalog No. M1520010001 Shop All MilliporeSigma Products
Change view
Click to view available options
Diameter (Metric):
2 mm
3 mm
4.6 mm
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric)
M1520010001 3 mm
M1021290001 4.6 mm
M1520060001 2 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. M1520010001 Supplier MilliporeSigma™ Supplier No. 1.52001.0001
Add to Cart
Add to Cart

Patented, monolithic silica technology allows ultra-fast and robust separations using standard HPLC systems

  • Provide rapid high quality separation of complex multi-component mixtures
  • Designed for use as a routine analytical tool in the quality control laboratory or in research laboratories where more complex mixtures are being analyzed

TRUSTED_SUSTAINABILITY

Specifications

Column Format Column
Diameter (Metric) 3 mm
Length (Metric) 100 mm
Particle Size Monolith
Pore Size 130 Å (Mesopore Size), 2 μm (Macropore Size)
Quantity 1/Pk.
Surface Area 300 m²/g
USP Type L1
Stationary Phase C18
Packing Material Silica
Carbon Load 18%
Column Type Reversed Phase
Endcapped Yes
Phase Reversed Phase
Product Type Column
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.