Learn More
MilliporeSigma™ LiChroCART™ Column/LiChrospher™ 100 RP-18 Endcapped Sorbent HPLC Cartridges, 5μm
Shop All MilliporeSigma ProductsDescription
Specifications
Specifications
| Column Format | Guard Column |
| Diameter (Metric) | 4 mm |
| Length (Metric) | 4 mm |
| Max. Pressure | 2175 psi (150 bar) to 2900 psi (200 bar) |
| Particle Size | 5 μm |
| pH | 2 to 7.5 |
| Pore Size | 100 Å |
| Quantity | 10/Pk. |
| Surface Area | 350 m²/g |
| USP Type | L1 |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.