Learn More
MilliporeSigma™ LiChroCART™ LiChrospher™ RP-8 C8 ADS Mixed Mode HPLC Column, 25 μm, 2 mm x 25 mm
Shop All MilliporeSigma ProductsSpecifications
Specifications
| Column Format | Cartridge |
| Diameter (Metric) | 2 mm |
| Length (Metric) | 25 mm |
| Particle Size | 25 μm |
| pH | 2 to 7.5 |
| Pore Size | 60 Å |
| Quantity | 1/Pk. |
| USP Type | L7 |
| Stationary Phase | C8 ADS |
| Packing Material | Silica |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.