Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MilliporeSigma™ LiChroCART™ Purospher™ RP-18 C18 HC Specialty/Application Specific HPLC Column, 5 μm, 4 mm x 250 mm

Catalog No. M1514360001 Shop All MilliporeSigma Products
Change view
Click to view available options
Length (Metric):
250 mm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric)
M1514360001 250 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. M1514360001 Supplier MilliporeSigma™ Supplier No. 1.51436.0001

Column Format: Cartridge; Carbon Load: 18%; Pore Size: 90 Å; Column Phase: Reversed Phase

Purospher™ RP-18 HC is excellently suitable for high resolution separation of explosives and related compounds. The determination of explosives is of great importance, including the quantification of their by products like nitrotoluene and nitrophenol, as well as nitroaminotoluene and ami-notoluene. Purospher™ RP-18 HC is also suitable for the separation of picric acid from hexyl and ethyleneglycol dinitrate from ethyleneglycol nitrate.
TRUSTED_SUSTAINABILITY

Specifications

Column Format Cartridge
Diameter (Metric) 4 mm
Length (Metric) 250 mm
Max. Pressure 2175 psi (150 bar) to 2900 psi (200 bar)
Particle Size 5 μm
pH 2 to 8
Pore Size 90 Å
Quantity 1/Pk.
Surface Area 470 m²/g
USP Type L1
Stationary Phase C18
Packing Material Silica
Carbon Load 18%
Column Type Specialty/Application Specific
Phase Reversed Phase
Product Type HPLC Cartridge
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.