Learn More
MilliporeSigma™ LiChroCART™ Superspher™ RP-Select B Reversed Phase HPLC Column, 4 μm
Shop All MilliporeSigma ProductsDescription
- Reduces solvent consumption
- Allows handling of very small quantities with excellent sensitivity and resolution
- High peak capacity
Specifications
Specifications
| Column Format | Cartridge |
| Diameter (Metric) | 2 mm |
| Length (Metric) | 125 mm |
| Max. Pressure | 2175 psi (150 bar) to 2900 psi (200 bar) |
| Particle Size | 4 μm |
| Pore Size | 60 Å |
| Quantity | 1/Pk. |
| Surface Area | 360 m²/g |
| Stationary Phase | RP Select B |
| Packing Material | Silica |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.