Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MilliporeSigma™ LiChroCART™ Superspher™ RP-Select B Reversed Phase HPLC Column, 4 μm

Catalog No. M1502050001 Shop All MilliporeSigma Products
Change view
Click to view available options
Length (Metric):
10 mm
75 mm
125 mm
250 mm
Diameter (Metric):
2 mm
3 mm
4 mm
Quantity:
1/Pk.
3/Pk.
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Diameter (Metric) Quantity
M1502050001 10 mm 2 mm 3/Pk.
M1507910001 125 mm 3 mm 1/Pk.
M1509730001 250 mm 4 mm 1/Pk.
M1509740001 75 mm 4 mm 3/Pk.
M1509750001 125 mm 4 mm 1/Pk.
M1512880001 250 mm 3 mm 1/Pk.
M1501970001 125 mm 2 mm 1/Pk.
M1513080001 250 mm 2 mm 1/Pk.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
Catalog No. M1502050001 Supplier MilliporeSigma™ Supplier No. 1.50205.0001

A high-performance spherical silica carrier with a mean particle size of 4 μm provides an excellent pressure/separation performance ratio

  • Reduces solvent consumption
  • Allows handling of very small quantities with excellent sensitivity and resolution
  • High peak capacity

TRUSTED_SUSTAINABILITY

Specifications

Column Format Guard Column
Diameter (Metric) 2 mm
Length (Metric) 10 mm
Max. Pressure 2175 psi (150 bar) to 2900 psi (200 bar)
Particle Size 4 μm
Pore Size 60 Å
Quantity 3/Pk.
Surface Area 360 m²/g
Stationary Phase RP Select B
Packing Material Silica
Carbon Load 11.5%
Column Type Reversed Phase
Phase Reversed Phase
Material Stainless Steel
Product Type Cartridge
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.