Learn More
Description
- The enrichment is based on two chromatographic processes: reversed phase and size exclusion chromatography
- Particles are 25μm diameter, spherical
Specifications
Specifications
| Diameter (Metric) | 2 mm |
| Length (Metric) | 25 mm |
| Quantity | 1/Pk. |
| Product Type | LiChroCART Column/LiChrospher RP-18 ADS Sorbent HPLC Cartridge |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.