Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MilliporeSigma™ Millex™-GP Sterile Syringe Filter, PES, 0.22 μm (Research Use Only)
GSA_VA

Catalog No. SLGP05010
Click to view available options
Diameter (Metric):
25 mm
50 mm
Outlet Style:
Female Luer Slip
Filling bell
Male Luer Lock
Male Luer Slip

Ready-to-use syringe-driven units, designed for sterilizing and clarifying sterile solutions

Fast filtration with low protein binding

Millex™ syringe filter units with hydrophobic Fluoropore™ or Millipore Express™ PLUS PES membrane are ideal for in-line sterilization of gases and venting sterile containers, and filters with Fluoropore™ membrane can also be used for sterilizing or clarifying organic solutions. There are also specialized filter units to protect hemodialysis transducers from blood and moisture. The 50 mm Millex™ filter units are especially useful for vacuum line protection. All units are bi-directional. Features & Benefits:
  • Specialized filter units protect hemodialysis transducers from blood and moisture
  • 50 mm Millex™ units ideal for vacuum line protection
  • All Millex™ Hydrophobic PTFE units are bi-directional in flow

Applications: Sterilizing Gases, Vacuum Line Protection, Venting Sterile Containers, Sterilizing and Clarifying Organic Solutions

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

TRUSTED_SUSTAINABILITY

Specifications

Autoclavable Not Autoclavable
Color Clear
Color Code Clear
Connectors Stepped Hose Barb with Female Luer Slip Interior
Disposable Single-use
Material (Membrane) PES
Pore Size 0.22 μm
Sterility Sterile
Filtration Area 19.6 cm2
For Use With (Application) Low protein binding; sterilization of tissue culture media, protein solutions or aqueous solutions
Hold up Volume (After Air Purge) <1 mL
Housing Material Eastar PLUS™
Inlet Style Stepped Hose Barb with Female Luer Slip Interior
Outlet Style Female Luer Slip
Quantity 10/Pk.
Temperature (English) Operating 113°F
Temperature (Metric) Operating 45°C
Type Millex-GP50 Filter Unit
Volume (Metric) 4 L
Height (English) 2.79 in.
Height (Metric) 7.1 cm
Diameter (Metric) 50 mm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.