Learn More
MilliporeSigma™ Purospher™ STAR RP-18 Endcapped Hibar™ RT HPLC Columns, 5μm
Shop All MilliporeSigma ProductsDescription
- Highest silica purity (99.999%) for excellent peak symmetry
- High separation efficiency
- Reproducible results from run-to-run and from batch-to-batch
- No phase collapse when using highly aqueous mobile phases
- Good suitability for LC-MS applications
Specifications
Specifications
| Column Format | Column |
| Diameter (Metric) | 2 mm |
| Length (Metric) | 150 mm |
| Particle Size | 5 μm |
| pH | 1.5 to 10.5 |
| Pore Size | 120 Å |
| Quantity | 1/Pk. |
| Surface Area | 330 m²/g |
| USP Type | L1 |
| Stationary Phase | C18 |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.