Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MilliporeSigma™ Purospher™ STAR RP-18 Endcapped Hibar™ RT HPLC Columns, 5μm

Catalog No. M1506200001 Shop All MilliporeSigma Products
Change view
Click to view available options
Length (Metric):
50 mm
100 mm
125 mm
150 mm
250 mm
Diameter (Metric):
2 mm
3 mm
4 mm
4.6 mm
14 product options available for selection
Product selection table with 14 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Diameter (Metric)
M1506200001 50 mm 4 mm
M1500370001 250 mm 4 mm
M1500360001 125 mm 4 mm
M1505950001 100 mm 2 mm
M1505930001 50 mm 2 mm
M1505960001 125 mm 2 mm
M1506070001 50 mm 3 mm
M1506120001 100 mm 3 mm
M1506170001 150 mm 3 mm
M1506220001 100 mm 4.6 mm
M1506150001 125 mm 3 mm
M1514550001 150 mm 4.6 mm
M1514560001 250 mm 4.6 mm
M1505970001 150 mm 2 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 14 options available.
14 options
Catalog No. M1506200001 Supplier MilliporeSigma™ Supplier No. 1506200001
Add to Cart
Add to Cart

Fast method development of complex samples across the pH range from 1.5 to 10.5 at different mobile phases and temperature conditions

  • Highest silica purity (99.999%) for excellent peak symmetry
  • High separation efficiency
  • Reproducible results from run-to-run and from batch-to-batch
  • No phase collapse when using highly aqueous mobile phases
  • Good suitability for LC-MS applications

TRUSTED_SUSTAINABILITY

Specifications

Column Format Column
Diameter (Metric) 4 mm
Length (Metric) 50 mm
Particle Size 5 μm
pH 1.5 to 10.5
Pore Size 120 Å
Quantity 1/Pk.
Surface Area 330 m²/g
USP Type L1
Stationary Phase C18
Packing Material Silica
Carbon Load 17%
Column Type Reversed Phase
Endcapped Yes
Phase Reversed Phase
Product Type Column
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.