Learn More
MilliporeSigma™ SeQuant™ ZIC™-cHILIC Metal-free Guard Column with One Coupler
Shop All MilliporeSigma ProductsDescription
Specifications
Specifications
| Diameter (Metric) | 2.1 mm |
| Length (Metric) | 20 mm |
| Quantity | 1/Pk. |
| Product Type | Guard Column |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.