Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Pyramex™ Emerge™ Plus Safety Eyewear
Emerge™ Plus Safety Eyewear features a clear polycarbonate lens with nylon frame.
$155.30 - $174.60
Specifications
Lens Coating | Scratch-resistant, UV-treated |
---|---|
Certifications/Compliance | ANSI Z87.1, CSA Z94.3-07 |
Lens Tint | Clear |
Frame Color | Translucent Gray |
Weight (Metric) | 31.3 g |
Catalog Number | Mfr. No. | Product Type | Magnification Power | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Product Type | Magnification Power | Price | Quantity & Availability | ||||
19-155-939
|
Pyramex™
SG9810R15 |
Full Reader | +1.50 |
Case of 6 for $174.60
|
|
||||
19-155-940
|
Pyramex™
SG9810R20 |
Full Reader | +2.00 |
Case of 6 for $174.60
|
|
||||
19-155-941
|
Pyramex™
SG9810R25 |
Full Reader | +2.50 |
Case of 6 for $174.60
|
|
||||
19-155-943
|
Pyramex™
SG9810TR15 |
Top Insert Reader | +1.50 |
Case of 6 for $155.30
|
|
||||
19-155-944
|
Pyramex™
SG9810TR20 |
Top Insert Reader | +2.00 |
Case of 6 for $173.90
|
|
||||
Description
- Rubber temple tips
- Soft nosepiece provides comfort for extended use
- Translucent grey frame
- Available in full readers or top insert readers
Specifications
Scratch-resistant, UV-treated | |
Clear | |
31.3 g | |
Polycarbonate | |
U6 |
ANSI Z87.1, CSA Z94.3-07 | |
Translucent Gray | |
Reusable | |
Nylon | |
Full Frame |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title