Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Syngene™ Emission Filter
GREENER_CHOICESDP

Catalog No. 01257210 Shop All Synoptics, Inc. Products
Change view
Click to view available options
Wavelength:
585 nm
700 nm
800 nm
Catalog No. Wavelength
01-257-210 800 nm
01-257-194 585 nm
01-257-209 700 nm
3 options

Catalog No. 01-257-210

Supplier: Syngene™ FILTLY800GXM

Only null left
Add to Cart
Add to Cart

Syngene™ Emission Filter is for use in Syngene Gbox and Gbox Mini Systems 7 position filter wheel

  • For use with Gbox and Gbox Mini Systems 7 position filter wheel

Specifications

For Use With (Application) 7 Position Filter Wheel, Multiplex Suitable
For Use With (Equipment) Gbox and Gbox Mini
Quantity 1
Wavelength 800 nm
Product Type Filter
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.