Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Ansell AlphaTec™ 87-108 Heavyweight Chemical Protection Natural Rubber Gloves
Shop All Ansell Products

Click to view available options
Size:
9.5
10.5
Description
- Natural rubber latex
- Heavy-duty chemical protection
- Beaded cuff for easy donning
- 24 in. length
- High resistance to water-based chemicals
- Flexible, comfortable and durable elasticity prevents tears
- Chlorinated to harden and cleanse the surface of the glove

Specifications
Specifications
Certifications/Compliance | REACH Compliant |
Certifications/Compliance (Europe) | REACH Compliant, CE 0493, EN420:2003 + A1:2009; Category lll |
Chlorinated | Yes |
Color | Black |
Latex Free | No |
Material | Latex |
Size | 9.5 |
Thickness (English) | 59 mil |
Thickness (Metric) | 1.50 mm |
EN388 Standard | EN 388:3121B |
Show More |
Safety Services
Adhere to
Safety Regulations and Best Practices
Take advantage of a range of Safety Services from our trusted suppliers to help ensure the safety and compliance of your people, processes, products, and facilities. Services include assessments, training, equipment maintenance, safety programs, and more.
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction