Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Empore™ Extraction Disk Cartridge, Sold by MilliporeSigma™ Supelco™
Shop All MilliporeSigma Supelco Products
Click to view available options
Diameter (Metric) Inner:
4 mm
7 mm
10 mm
Description
- Empore membrane SPE technology comprises of SPE particles tightly enmeshed within a network of inert PTFE fibrils (90% SPE particles : 10% PTFE, by weight).
- The SPE-membrane fabrication process results in a highly dense and uniform extraction medium that offers distinct advantages over traditional sorbent/packed-bed SPE products.
- Empore SPE technology provides a denser, more uniform extraction bed than traditional packed bed products allowing for smaller bed weights, shorter analyte to pore diffusion paths, and more efficient extractions.
- Layed above the SPE membrane is a polypropylene pre-filter to prevent particulates from reaching the underlying membrane. The dense particle packing and uniform distribution within the Empore membrane offers outstanding extraction efficiency and reproducibility.
Specifications
Specifications
| Quantity | 50/Pk. |
| Particle Size | 50 μm |
| Pore Size | 60 Å pore size |
| Diameter (Metric) Inner | 7 mm |
| Stationary Phase | C18-SD |
| Material | Polypropylene filter (graded density pre-filter) |
| Endcapped | Endcapped |
Empore is a trademark of CDS Analytical
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction