Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Ansell ENCORE™ Latex Ortho Surgical Gloves

Catalog No. 17010935 Shop All Ansell Products
Click to view available options
Size:
6
6.5
7
7.5
8
8.5
9
Safe use of these gloves by latex-sensitized individuals has not been established. This product contains natural rubber latex, which may cause allergic reactions.
Safe use of these gloves by latex-sensitized individuals has not been established. This product contains natural rubber latex, which may cause allergic reactions.

Latex surgical glove with an extra-thick glove formulation to withstand the rigors of surgery, especially where power tools and bone fragments are present.

  • Optimal thickness: On average, ENCORE Latex Ortho surgical gloves are 50% thicker than standard Ansell latex surgical gloves, providing outstanding hand protection for rigorous ortho procedures, especially from the use of power tools and where bone fragments are present
  • Enhanced grip: The heavy-textured external finish of these sterile ortho surgical gloves enhances grip performance, facilitating the secure handling of power tools in both dry and wet conditions
  • Effortless donning: ENCORE Latex Ortho gloves are powder-free, with a unique donning aid technology, featuring a polymer-lined inner coating, for speedy and easy dry and damp hand donning, whether it is the first don or during intra-operative changes
  • Chemo-tested for safe use: Tested for safe use with chemo-drugs in accordance with ASTM D6978 requirements

CAUTION: Safe use of these gloves by latex-sensitized individuals has not been established. This product contains natural rubber latex, which may cause allergic reactions.

TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance ASTM D3577, ASTM D6978, EN ISO 374-1:2016, EN ISO 374-5:2016, ISO 10282
Certifications/Compliance (Europe) EN 16523-1, EN 388:2016 +A1:2018, EN 455 1-4, EN 374-2 and -4
Accelerator Free No
Applications Healthcare
AQL 0.65
Color Brown
Disposable Single-use
Exterior Finish Partially Textured
Finger Thickness (English) 12.80 to 1.18 mil
Finger Thickness (Metric) 0.33 to 0.03 mm
Hand Specific
Laboratory/Cleanroom Use No
Latex Free No
Material Natural Rubber Latex
Palm Thickness (English) 12.01 to 1.18 mil
Palm Thickness (Metric) 0.31 to 0.03 mm
Powdered Powder Free
Product Type Surgical Gloves
Size 9
Sterility Sterile
Thickness (English) 12.80 to 1.18 mil
Thickness (Metric) 0.33 to 0.03 mm
Packaging Type Dispenser Box
Quantity 50 pairs per box, 4 boxes per carton/case, 200 pairs per carton/case
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.