Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Ansell ENCORE™ Latex Textured Surgical Gloves
Shop All Ansell Products

Click to view available options
Size:
5.5
6
6.5
7
7.5
8
8.5
9
Description
- Natural rubber latex
- Textured finish ensures secure grip under dry and damp conditions
- Ideally used as outer glove when double-gloving
- Optimal tactile sensitivity and protection
- DERMASHIELD™ Technology internal coating facilitates intraoperative changes
- Effortless dry and damp donning
Specifications
Specifications
| Certifications/Compliance | ASTM D3577, ASTM D6978-05, ASTM D7160, ASTM F739 |
| Certifications/Compliance (Europe) | EN 16523-1, EN 374:2003, EN 420:2003 + A1:2009, EN 455 1-4, EN ISO 374-1:2016, EN ISO 374-5:2016, ISO 10282 |
| AQL | 0.65 |
| Color | Natural |
| Exterior Finish | Fully Textured |
| Laboratory/Cleanroom Use | No |
| Material | Latex |
| Size | 7 |
| Sterility | Sterile |
| Manufacturing/QMS Audit Standards | EN 556, ISO 11137-Part 1, ISO 13485, ISO 14001, ISO 9001 |
| Show More |
Safety Services
Adhere to
Safety Regulations and Best Practices
Take advantage of a range of Safety Services from our trusted suppliers to help ensure the safety and compliance of your people, processes, products, and facilities. Services include assessments, training, equipment maintenance, safety programs, and more.
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction
