Learn More
Thermo Scientific™ Click-On™ Inline Gas Filter Connectors
Use these quality end fittings o-rings, and other connectors for your Thermo Scientific™ Click-On™ Inline Filters.
$166.10 - $305.00
Catalog Number | Mfr. No. | Type | Diameter (English) Outer | Material | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Type | Diameter (English) Outer | Material | Price | Quantity & Availability | |||
60180809
|
Thermo Scientific™
60180809 |
End Fitting | 0.125 in. | Brass |
Pack of 2 for $166.10
|
|
|||
60180810
|
Thermo Scientific™
60180810 |
Steel End Fitting | 0.125 in. | Steel |
Pack of 2 for $196.00
|
|
|||
60180811
|
Thermo Scientific™
60180811 |
End Fitting | 0.25 in. | Brass |
Pack of 2 for $240.00
|
|
|||
60180812
|
Thermo Scientific™
60180812 |
Steel End Fitting | 0.25 in. | Steel |
Pack of 2 for $305.00
|
|
|||
60180834
|
Thermo Scientific™
60180834 |
Wall Mounting Clamp | N/A | N/A |
Pack of 4 for $190.90
|
|
|||
60180833
|
Thermo Scientific™
60180833 |
Replacement Filter O-Ring | N/A | N/A | N/A | N/A | N/A | ||
Description
Use these quality end fittings o-rings, and other connectors for your Thermo Scientific™ Click-On™ Inline Filters. The end fittings remain installed during filter replacement, thereby reducing the cost of clean gas.
- Incorporates needle valves that close lines and prevent contamination
- End fittings measure 0.125in. (0.3cm) or 0.25in. (0.6cm)
- Reusable
Specifications
Click-On Inline Filter |
Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.
Your input is important to us. Please complete this form to provide feedback related to the content on this product.