Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
End Panel For Slope Top/Flat Top Lockers
Shop All Bradley Corporation Products

Click to view available options
Dimensions (D x W x H) Interior:
12 x 0.37 x 60 in.
12 x 0.37 x 72 in.
18 x 0.37 x 60 in.
18 x 0.37 x 72 in.
For Use With (Equipment):
Flat Top Locker
Slope Top Locker
Surface Coating:
Rough/pebbled
Rough/pebbled, matte texture
Weight (English):
13 lb.
16 lb.
20 lb.
21 lb.
23 lb.
24 lb.
Description
Single piece wrap-around box design installs easily w/no screws, rivets or mechanical joints. Number plates included as a latch bar with padlock hasp.
- High-density polyethylene solid plastic construction
- Locker body: 0.375 in. thick
- Door, frame: 0.5 in. thick
- Lockers and benches contain 30% post-industrial recycled material
- ADA-compliant handle operation
- provides a finished look, prevents dust accumulation
- Base option is 3 in. tall and set back 3 in. from locker front to provide toe clearance
- 20-year warranty against rust, corrosion, denting and delaminating
- Base kits eliminate need to clean under lockers
- Pedestal benches available in colors to match and complement lockers
- Matte texture finish, beige color
- HDPE continuous security latch handle
Specifications
Specifications
| Weight (Metric) | 5.89 kg |
| Dimensions (D x W x H) Interior | 12 x 0.37 x 60 in. |
| Surface Coating | Rough/pebbled |
| Color | Beige |
| Product Type | End Panel |
| Length (English) | 12 in. |
| Height (English) | 60 in. |
| Material | HDPE |
| Width (English) | 0.37 in. |
| Weight (English) | 13 lb. |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction