Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Pyramex™ Endeavor Plus Anti-Fog Safety Glasses
Endeavor Plus Anti-Fog Safety Glasses with ANSI Z87 safety compliance
$74.51 - $258.05
Specifications
Lens Coating | Anti-fog |
---|---|
Certifications/Compliance | ANSI Z87 |
For Use With (Application) | Eye Safety |
Temple Style | Curved Co-Injected |
Lens Material | Polycarbonate |
Catalog Number | Mfr. No. | Frame Color | Lens Coating | Lens Tint | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Frame Color | Lens Coating | Lens Tint | Price | Quantity & Availability | |||
19-555-691
|
Pyramex™
SBG9610STMFP |
Black, Gray | Anti-fog | Clear |
Case of 12 for $158.15
|
|
|||
19-555-692
|
Pyramex™
SBG9620STMFP |
Black, Gray | Anti-fog | Gray |
Case of 12 for $258.05
|
|
|||
19-555-694
|
Pyramex™
SBGR9610STMFP |
Black, Green | Anti-fog | Clear |
Case of 12 for $158.15
|
|
|||
19-555-695
|
Pyramex™
SBGR9620STMFP |
Black, Green | Anti-fog | Gray |
Case of 12 for $156.04
|
|
|||
19-555-693
|
Pyramex™
SBGR9610ST |
Black, Green | Anti-fog | Clear |
Case of 12 for $74.51
|
|
|||
19-555-701
|
Pyramex™
SBP9610ST |
Black, Pink | Anti-fog | Clear |
Case of 12 for $74.51
|
|
|||
Description
- Lightweight and durable protective eyewear
- Built-in brow guard shields against overhead particles
- Special dielectric hinge design contains no metal parts
- Curved, co-material temples allow for comfortable all day wear
- Scratch resistant polycarbonate lens
- 9.5 base one-piece wraparound lens provides excellent side protection
- Soft and adjustable nose piece provides a customized fit to prevent slipping
- Lens Technology:
- Visible Light Transmitted - 23%
- UVA, UVB Blocked - 100%
- Blue Light Blocked - 74%
- IR Blocked - 48%
Specifications
Anti-fog | |
Eye Safety | |
Polycarbonate | |
UV400 |
ANSI Z87 | |
Curved Co-Injected | |
Polycarbonate, TPE |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title