Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
National Safety Apparel™ Enespro™ AGP 40 Cal Arc Flash Kit with Lift Front Hood with Fans, No Gloves

AGP 40 cal Arc Flash Kit includes jacket, bib, lift front hood with fans and backpack.
$5930.00
Specifications
Arc Flash Rating | 40 cal/cm² |
---|---|
Certifications/Compliance | NFPA 70E, CSA Z462, OSHA 1910.269, ASTM F1506 |
Closure Type | Zipper, Snap |
Color | Navy |
Product Type | Arc Flash Kit |
Catalog Number | Mfr. No. | Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Size | Price | Quantity & Availability | |||||
17-010-855
![]() |
National Safety Apparel™
ARC40KITFANNG2X |
2X-Large |
Each for $5,930.00
|
|
|||||
17-010-856
![]() |
National Safety Apparel™
ARC40KITFANNG3X |
3X-Large |
Each for $5,930.00
|
|
|||||
Description
- Up to 20% lighter, 48% thinner, and 56% more flexible than other premium arc flash suits
- Single layer 40 cal arc flash protection
- Using GORE™ PYRAD™ comfort science to keep the wearer cool, dry, comfortable and unrestricted while working
- Ergonomic design for ease of movement and flexibility
- Covered zip front closure with large pull tab
- 26 in. leg zippers for easy donning and doffing
- PureView™ faceshield technology features a greater range of visibility
Specifications
40 cal/cm² | |
Zipper, Snap | |
Arc Flash Kit | |
None | |
Unisex |
NFPA 70E, CSA Z462, OSHA 1910.269, ASTM F1506 | |
Navy | |
Stitched | |
Utilities, Manufacturing, Electrical Contractors |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title