Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Mopec Ensemble Dissection Board, White, With 3 Legs
Shop All Mopec Products

Click to view available options
Length (English):
18 in.
21 in.
38 in.
Description
Construction
- Made to the depth of the grossing station working area and is the width of one-half of the grossing station work surface
- AX065-096 includes (2) dissection boards
Dimensions
- 18.5 D X 4.6 in. H
- AX065-048: 18 in. L
- AX065-060: 27 in. L
- AX065-072: 38 in. L
- AX065-096: 21 in. L
Capacity
- 20 lbs
Materials
- HDPE, High-Density polyethylene, white in color
- HDPE legs with rubber feet
Compatibility
- Fits all Mopec Maestro and Maestro Encore grossing stations
Specifications
Specifications
Product Type | Dissection Board |
Autoclavable | Not Autoclavable |
Color | White |
Material | HDPE |
Length (English) | 21 in. |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction