Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Sartorius Entris™ II Essential Precision Balance PROMO

Catalog No. p-200022207 Shop All Sartorius Products
Click to view available options
Capacity:
320 g
2200 g
4200 g
6200 g
Readability:
1 mg
10 mg
100 mg

Entris™ II Essential line of balances offers highly accurate results via monolithic weigh cell technology, fastest stabilization time in its class using state-of -the-art weighing sensors and high chemical resistance.

  • High quality standards engineered in Germany
  • Excellent repeatability with rectangular weighing pan
  • Overload protection
  • Rugged design weighs up to a pre-set amount
  • High chemical resistance
  • Crafted from hard-wearing polybutylene terephthalate (PBT), stainless steel and glass
  • Prevents cross contamination
  • Wipe-clean design
  • Easy-to-remove parts
  • Effective draft shield
  • Minimizes weighing errors caused by electrostatically charged samples using specially coated glass parts
  • Assures (SOP) compliant operation with self-notification if calibration is outside the normal range
  • Combines intuitive, wear resistant LED and touch technology
  • Plug-and-play convenience
  • Data output for dynamic weighing applications
  • Easily adapts to your ambient conditions
  • 12 built-in applications
  • GLP / GMP compliant printout
  • Modern connectivity methods
  • Password protection for secure operation
TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance CSA number 80000336/CE certificate
Connection Type 9 Pin USB C
Capacity 2200 g
Display Type Touchscreen
Readability 100 mg
Includes Pan support, Frame draft shield, Power supply unit with country-specific AC adapters, Operating Instructions, Shock absorber
Material PBT, Glass, Stainless Steel
Model Electronic Toploading Balances
Repeatability 100 mg
Stabilization Time 0.9 sec.
Type No Internal Calibration
Length (Metric) 317 mm
Width (Metric) 219 mm
Height (Metric) 94 mm
Weight (Metric) 5.40 kg
Electrical Requirements 100 to 240 VAC (±10%)
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.