Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Sartorius™ Entris™ II Essential Precision Balance PROMO
Shop All Sartorius Products
Click to view available options
Capacity:
220 g
320 g
420 g
620 g
820 g
1200 g
2200 g
3200 g
4200 g
5200 g
6200 g
8200 g
Readability:
1 mg
10 mg
100 mg
1000 mg
Description
- High quality standards engineered in Germany
- Excellent repeatability with rectangular weighing pan
- Overload protection
- Rugged design weighs up to a pre-set amount
- High chemical resistance
- Crafted from hard-wearing polybutylene terephthalate (PBT), stainless steel and glass
- Prevents cross contamination
- Wipe-clean design
- Easy-to-remove parts
- Effective draft shield
- Minimizes weighing errors caused by electrostatically charged samples using specially coated glass parts while isoCAL (internal calibration and adjustment) for total assurance of accurate weighing results
- Assures (SOP) compliant operation with self-notification if calibration is outside the normal range
- Combines intuitive, wear resistant LED and touch technology
- Plug-and-play convenience
- Data output for dynamic weighing applications
- Easily adapts to your ambient conditions
- 12 built-in applications
- GLP / GMP compliant printout
- Modern connectivity methods
- Password protection for secure operation

Specifications
Specifications
Certifications/Compliance | CSA number 80000336/CE certificate |
Connection Type | 9 Pin USB C |
Capacity | 6200 g |
Display Type | Touchscreen |
Readability | 1000 mg |
Includes | Pan support, Frame draft shield, Power supply unit with country-specific AC adapters, Operating Instructions, Shock absorber |
Material | Glass, PBT, Stainless Steel |
Model | Electronic Toploading Balance |
Repeatability | 1000 mg |
Stabilization Time | 0.9 sec. |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction