Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
MilliporeSigma™ Supelco™ ENVI™-18 DSK SPE Disk
Solid phase extraction (SPE) is a technique commonly used in laboratories to isolate analytes of interest from complex matrices.
$376.00 - $566.00
Specifications
| Column Phase | ENVI-18 |
|---|---|
| Column Type | SPE |
| For Use With (Application) | Food and Beverages |
| Product Line | ENVI |
| Type | SPE Disk |
| Catalog Number | Mfr. No. | Diameter (Metric) Outer | Quantity | Price | Quantity & Availability | ||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Diameter (Metric) Outer | Quantity | Price | Quantity & Availability | ||||
|
11-100-4113
|
MilliporeSigma™ Supelco™
57171 |
47 mm | 24/Pk. |
Each for $376.00
|
|
||||
|
11-100-3694
|
MilliporeSigma™ Supelco™
57170U |
90 mm | 12/Pk. |
Each for $566.00
|
|
||||
Description
Retention Mechanism: Reversed-phase. Sample Matrix Compatibility: Aqueous solutions (drinking water). The SPE membrane equivalents of ENVI-18 and ENVI-8 packed bed SPE sorbents. Porous glass fiber membranes embedded with C18 or C8 modified silica particles. Provides faster flow rates and exhibits less clogging than PTFE discs for the extraction of organic contaminants from drinking water samples. Typical applications include polynuclear aromatic hydrocarbons (PAHs), polychlorinated biphenyls (PCBs), phthalates, semivolatile organics, paraquat and diquat, pesticides and herbicides.Specifications
| ENVI-18 | |
| Food and Beverages | |
| SPE Disk |
| SPE | |
| ENVI |
ENVI is a trademark of Sigma-Aldrich Co. LLC
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title