Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
H-B Instrument™ Enviro-Safe™ General Purpose Liquid-In-Glass Thermometers
Shop All H-B Instrument Company Products

Click to view available options
Length (Metric) Overall:
200 mm
420 mm
Immersion Type:
Partial
Partial Immersion
Temperature Range (Metric):
-1°C to +61° C
Description
- Earth friendly, EnviroKleen™ certified thermometers
- Feature green, non-toxic, biodegradable, Enviro-Safe™ liquid against lead-free, white back glass
- Meet government, education, and industry mandates to purchase “Green” products
Ideal for use in chemical/petrochemical laboratories, universities, scientific institutions, food and beverage processing, pharmaceutical and medical industries, dairies, breweries and distilleries.
Order Info
Should you require an individualized Thermometer Calibration Report, factory calibrated thermometers or custom calibration services are available.
Certifications
Individually serialized thermometers are traceable to NIST; include a multi-language Statement of Accuracy and Traceability.
Compliance
Manufactured and tested by USA quality team.
Specifications
Specifications
Certifications/Compliance | Individually serialized thermometers are traceable to NIST; include a multi-language Statement of Accuracy and Traceability. |
For Use With (Application) | Ideal for use in chemical/petrochemical laboratories, universities, scientific institutions, food and beverage processing, pharmaceutical and medical industries, dairies, breweries and distilleries. |
Immersion Type | Partial |
Length (English) Overall | 7.9 in. |
Length (Metric) Overall | 200 mm |
Max. Temperature (English) | 230°F |
Min. Temperature (English) | 20°F |
Temperature Range (English) | 20°F to 230°F |
Accuracy | ±2°F |
Subdivision | 2°F |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction