Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

H-B Instrument™ Enviro-Safe™ General Purpose Liquid-In-Glass Thermometers
SCI_ED

Catalog No. p-3591769 Shop All H-B Instrument Company Products
Change view
Click to view available options
Temperature Range (Metric):
-1°C to +61° C
Length (Metric) Overall:
200 mm
420 mm
Immersion Type:
Partial
Partial Immersion
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Temperature Range (Metric) Length (Metric) Overall Immersion Type
S95817 -1°C to +61° C 420 mm Partial Immersion
S95800 - 200 mm Partial
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Catalog No. S95817 Supplier H-B Instrument™ Supplier No. B605090200
Only null left
Add to Cart
Add to Cart
This item is not returnable. View return policy

Certified environmentally safe thermometers replace dangerous mercury.

  • Earth friendly, EnviroKleen™ certified thermometers
  • Feature green, non-toxic, biodegradable, Enviro-Safe™ liquid against lead-free, white back glass
  • Meet government, education, and industry mandates to purchase “Green” products
Applications:
Ideal for use in chemical/petrochemical laboratories, universities, scientific institutions, food and beverage processing, pharmaceutical and medical industries, dairies, breweries and distilleries.

Order Info

Should you require an individualized Thermometer Calibration Report, factory calibrated thermometers or custom calibration services are available.

Compliance

Manufactured and tested by USA quality team.

Specifications

Certifications/Compliance A2LA, NIST, DAkkS/PTB
For Use With (Application) Ideal for use in chemical/petrochemical laboratories, universities, scientific institutions, food and beverage processing, pharmaceutical and medical industries, dairies, breweries and distilleries.
Immersion Type Partial Immersion
Includes Multilanguage instructions, statement of accuracy
Length (English) Overall 16.5 in.
Length (Metric) 420 mm
Length (Metric) Overall 420 mm
Material Glass
Thermometer Fill Enviro-Safe™ Liquid
Product Type Thermometer
Max. Temperature (Metric) 61°C
Min. Temperature (Metric) -1°C
Temperature Range (Metric) -1°C to +61° C
Calibrated Yes
Accuracy ±0.5°C
Subdivision 0.1°C
Immersion Length 76 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.