Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Kemtec™ Environmental Extremes Kit Plus

Click to view available options
Grade:
6 to 12
Description
- Simulate the conditions of acid rain, saline soils, drought, and erosion
- Uses plant growth models and soil erosion models
- Includes extended erosion activities featuring cost analysis
- Introduce students to scientific process through nine detailed experiments
- Students design their own experiments once familiar with experimental protocols, data collection, and data analysis
- Ideal for biology, agriculture, or general science courses
- Includes pH meters and digital scales
- Acids are not included
Specifications
Specifications
| Product Type | Environmental Studies |
| Grade | 6 to 12 |
| Age | 11 to 17 |
| For Use With (Application) | Grades 6-12 |
| Includes | Instructional Manuals, Potting Soil, Storage Tote, Graduated Cylinders, Erlenmeyer Flasks, Glass, Spray Bottles, Sodium Chloride, Lab Scoops, Dry Erase Boards, Dry Erase Markers, Gloves, Petri Dishes, Plastic Containers/Cups, Rulers, Bean Seeds, Corn Seeds, Forceps, Magnifiers, Spoons, Weigh Dishes, Stirring Rods, Permanent Markers, Masking Tape, Paper Towels, Alcohol Wipes, Black Construction Paper, pH Meters, Digital Scales |
| Weight (English) | 65 lb. |
| Dimensions (L x W x H) | 27 x 27 x 21 in. |
| Class Size | 24 Students |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction