Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ EPA, TOC, and Scintillation Vials & Closures

Catalog No. 03376214
Change view
Click to view available options
Color:
Clear
White
Description:
24-400 EPA Screw Cap
24-400 EPA Screw Vial, 40 mL
EPA Screw Vial Assembled Kit
EPA Screw Vial Convenience Kit
Catalog No. Color Description
03-376-214 Clear 24-400 EPA Screw Vial, 40 mL
03-377-39A White 24-400 EPA Screw Cap
13-622-405 Clear EPA Screw Vial Convenience Kit
03-377-39 Clear EPA Screw Vial Assembled Kit
4 options

Catalog No. 03-376-214

Supplier: Thermo Scientific™ B7950VO

Save time in sample preparation. Three levels of ThermoScientific EPA Screw Vials are available to match your application requirements: Level 300, 200 and 100.

Select the right vial for water analysis application using EPA guidelines. Thermo Scientific™ EPA Screw Vial Convenience Kits are available in assembled and unassembled convenience kits to save you time during sample preparation. Choose from Level 100, 200 (pre-cleaned), or 300 (pre-cleaned and certified) clear or amber glass EPA vials with 20mL and 40mL total volume capacity. Assembled kits include vials with pre-attached caps and septa. Unassembled convenience kits include shrink-wrapped vials and separately packaged caps and septa in polybags. Choose from Thermo Scientific™ National™ and Thermo Scientific™ Chromacol™ brands.

Level 100 EPA vials

These are processed and packaged under a strict registered ISO Quality Management System in the same manner as Level 300 products. Level 100 products are not certified or pre-cleaned. Every case of product is labeled with its production number and is custody sealed to ensure reliable chain-of-custody.

National EPA Screw Vials convenience kits are recommended for discrete water sampling under EPA 40 CFR 136 “Guidelines for Establishing Test Procedures for the Analysis of Pollutants” and EPA 40 CFR 141 “National Interim Primary Drinking Water Regulations: Control of Trihalomethanes in Drinking Water”.

Level 200 pre-cleaned vials

Processed and packaged under a strict registered ISO Quality Management System in the same manner as Level 300 products. Level 200 products are not certified. Every case of product is labeled with its production number and is custody sealed to ensure reliable chain-of-custody.

Level 300 pre-cleaned and certified

Laboratory certified to meet U.S. EPA Super Fund Standards in accordance with the latest edition of EPA’s Specifications and Guidance for Contaminant Free Sample Containers. The Level 300 Certificate of Analysis is backed by third-party-generated validatable laboratory data, and provides complete traceability through the production process. Every case of Level 300 product contains a Certificate of Analysis and is custody sealed to ensure reliable chain of-custody.

TRUSTED_SUSTAINABILITY

Specifications

Description 24-400 EPA Screw Vial, 40 mL
Color Clear
Diameter (Metric) Outer 28 mm
Material Glass
Volume (Metric) 40 mL
For Use With (Application) For water analysis application using EPA guidelines
Quantity 100
Height (Metric) 295 mm

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.