Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Agilent BioTek Epoch Microplate Spectrophotometer, IVD
GREENER_CHOICE

Catalog No. p-7236163 Shop All Agilent Technologies Inc. Products
Click to view available options
Model:
EPOCH
Includes:
Epoch Microplate Spectrophotometer
This item is not returnable. View return policy
This item is not returnable. View return policy

Epoch microplate spectrophotometer has monochromator-based optics, for a filter-free, wide wavelength range for UV-Vis absorbance measurements. For In Vitro Diagnostic Use.

Epoch microplate spectrophotometer has monochromator-based optics, for a filter-free, wide wavelength range for UV-Vis absorbance measurements. These measurements can be done in many microplate formats and in 2 μL samples, when the available Take3 microvolume plate is used

Epoch is controlled with the Gen5 software interface, with simple programming and powerful data analysis. This robust, low maintenance microplate absorbance reader is a cost-effective system. Reliability and ease of use ensure time savings in laboratory workflows.

TRUSTED_SUSTAINABILITY

Specifications

Product Type Microplate Reader
Light Source Xenon Flash Lamp
Plate Type 6 to 384-well Plates
Software Type Gen5 Data Analysis Software
Absorbance Range 200 to 999 nm, 1 nm increments
Accuracy ±2 nm
Bandwidth 5 nm
Certifications/Compliance CE and TUV marked. RoHS compliant.
Cuvette Size 0.5 mm
Depth (English) 12 in.
Depth (Metric) 30.5 cm
Height (English) 7.7 in.
Height (Metric) 19.6 cm
Hertz 50/60 Hz
Includes Epoch Microplate Spectrophotometer
Model EPOCH
Precision ±0.2 nm
Resolution 0.0001 OD
Voltage 100/240 V
Wavelength Range 200 to 999 nm
Weight (English) <15 lb.
Weight (Metric) 6.8 kg
Width (English) 12 in.
Width (Metric) 30.5 cm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.