Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eppendorf™ Centrifuge 5810 R - Refrigerated Benchtop Centrifuge
GSA_VA

Catalog No. 05413326 Shop All Eppendorf North America Products
Click to view available options
Capacity:
4 x 250 mL (w/ inc. rotor)
4 x 500 mL (w/ inc. rotor)
4 x 750 mL (w/ inc. rotor)
4 x 750 mL, 4 x 4 MTP
6 x 15/50 mL (w/ inc. rotor)
Rotor:
A-4-62
A-4-81
FA-45-6-30
Not Included
S-4-104
Includes:
Rotor
Rotor not included
Rotor, 13 and 16 mL round bottom tube adapters
Rotor, 13 and 16 mm round bottom tube adapters
Rotor, 15 and 50 mL conical tube adapters
Rotor, 15 and 50 mL tube adapters
Rotor, 15 mL conical tube adapters
Rotor, 4 x plate/round buckets, 15 and 50 mL conical tube adapters
Electrical Requirements:
120 V, 50/60 Hz (US)
120 V, 50/60 Hz (US), 20 A
120 V, 50/60 Hz, 20 A (US)

Includes

Centrifuges, rotors, and clinical and cell-culture packages

The refrigerated Eppendorf Centrifuge 5810 R is the ideal day-to-day centrifuge for laboratories with medium-throughput requirements. It has an extremely compact footprint yet still offers the real versatility of being able to take both tube and plate formats.

  • Centrifuge lid with soft-touch lid closure.
  • Low access height of 29 cm for easy loading and unloading of samples.
  • Quiet operation to improve your work environment.
  • Compact footprint saves valuable bench space.
  • Automatic rotor recognition and imbalance detection for maximum operational safety.
  • Aerosol-tight Eppendorf QuickLock™ caps and lids for easy, one-hand operation.
  • Swing-bucket rotors and adapters accommodate tubes and bottles from 0.2 mL to 750 mL.
  • Plate rotors for centrifugation of all types of MTP, PCR, cell culture, or Deepwell Plates.
  • Fixed-angle rotors for high-speed applications in tubes from 0.2 mL to 85 mL.
  • FastTemp function for fast pre-cooling.
  • Continuous cooling maintains a constant temperature after the run has been completed – your samples stay cool.
  • ECO shut-off engages after 8 hours of non-use to reduce energy consumption and to extend compressor life.
  • Dynamic compressor control (DCC) technology for optimized cooling performance.

Order Info

Max. power requirement: 1650 W. Power supply: 230 V 50/60Hz. Dimensions (L x W x H): 24.0 x 27.6 x 13.8 in. (61 x 70 x 35 cm). Weight: 218 lb. (99 kg).

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

TRUSTED_SUSTAINABILITY

Specifications

Controller Type Keypad
Capacity 4 x 500 mL (w/ inc. rotor)
Max. RCF 3,220 x g (w/ incl. rotor)
Max. Speed 4,000 rpm (w/ incl. rotor)
Product Line Eppendorf 5810 R
Refrigerated Yes
Includes Rotor, 13 and 16 mm round bottom tube adapters
Maximum Force Range 20,913 x g
Maximum Speed Range 14,000 rpm
Model 5810R
Profile (Acceleration/Braking) 10 Accel/10 Braking ramps for sensitive sample material
Program Storage Selectable program memory for up to 35 individual user programs
Rotor A-4-81
Rotor Included Yes
Temperature Range -9°C to +40°C
Type Series 5108R Package
Dimensions (HWD) 13.8 x 27.6 x 24 in. (35 x 70 x 61 cm)
Dimensions (L x W x H) Exterior 70.0 x 60.8 x 34.5 cm (27.6 x 23.9 x 13.6 in.)
Length (English) Exterior 24 in.
Length (Metric) Exterior 61 cm
Width (English) Exterior 21 in.
Width (Metric) Exterior 54 cm
Height (English) Exterior 13 in.
Height (Metric) Exterior 33 cm
Net Weight 150 lb. (68 kg)
Electrical Requirements 120 V, 50/60 Hz (US)
Voltage 120 V
Wattage 900 W
Amperage 15 A
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.