Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eppendorf™ epT.I.P.S.™ Reloads - Pipette Tips
GSA_VA

Catalog No. 05412302 Shop All Eppendorf North America Products
Click to view available options
Volume (Metric):
0.1 to 10 μL
0.1 to 20 μL
0.25 to 2.5 mL
0.5 to 20 μL
2 to 200 μL
20 to 300 μL
50 to 1000 μL
50 to 1250 μL
50 to 2500 μL
Clean Claims:
Eppendorf Quality
PCR Clean
Color Code:
Blue
Dark Gray
Dark Green
Green
Light Gray
Medium Gray
Orange
Red
Yellow

Eppendorf epT.I.P.S.™ Reloads offer high-precision pipette tips in 'Eppendorf Quality' and 'PCR clean' purity grades. Eco-friendly, cost-effective, and designed for seamless compatibility with Eppendorf Box 2.0, they ensure accuracy and sustainability in labs.

  • Reduced waste as compared with disposable racks
  • The refill trays can be autoclaved up to 121 °C, in packaging and without foil, for subsequent use
  • The refill system, depending on tip size, is packaged as either dual-sided or in stack form
  • Available in purity grades of Eppendorf Quality and PCR clean
  • Color-coded trays for simple volume and pipette identification
  • ACT™-labeled by non-profit My Green Lab™ to help you make an informed product choice when it comes to sustainability

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

TRUSTED_SUSTAINABILITY

Specifications

Volume (Metric) 50 to 1250 μL
Filtered Non-filtered
Sterility Non-sterile
Color Colorless
Autoclavable Autoclavable
Length (English) 4.1 in.
Length (Metric) 103 mm
Certifications/Compliance ISO 9001
Clean Claims PCR Clean
Compatibility Eppendorf Pipettes, Non-Eppendorf Pipettes
Format Refill
Tip Style Extended Length
Packaging 960 Tips (10 Trays x 96 Tips)
Product Type Pipette Tips
Color Code Dark Green
Disposable Single-use
For Use With (Equipment) Air-cushion System
Product Line epT.I.P.S.
Material Polypropylene
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.