Learn More
Eppendorf™ epT.I.P.S.™ Bulk - Pipette Tips
Shop All Eppendorf North America Products

Description
The original, high-quality eppendorf pipette tips
- Original, high-quality Eppendorf pipette tips packaged in resealable bags
- Available in sizes from 10 μL to 10 mL in Eppendorf Quality purity grade
- epT.I.P.S. Standard 200 μL, 300 μL and 1,000 μL tips are also available color-coded yellow and blue
- epT.I.P.S. Standard pipette tips can be autoclaved at 121 °C in 20 min.
- Fine retracted or extended tips simplify work with small volumes
- ACT™-labeled by non-profit My Green Lab™ to help you make an informed product choice when it comes to sustainability
This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.
Specifications
Specifications
| Volume (Metric) | 50 to 1000 μL |
| Filtered | Non-filtered |
| Sterility | Non-sterile |
| Color | Colorless |
| Autoclavable | Autoclavable |
| Length (English) | 2.79 in. |
| Length (Metric) | 71 mm |
| Clean Claims | Eppendorf Quality (Non-sterile) |
| For Use With (Application) | Reliable, reproducible, high-precision pipetting for standard laboratory use |
| Compatibility | Eppendorf Pipettes, Non-Eppendorf Pipettes |
| Show More |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.