Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eppendorf™ epTIPS™ LoRetention Tips

Catalog No. 13683502 Shop All Eppendorf North America Products
Click to view available options
Length (English):
1.3 in.
1.81 in.
2.08 in.
2.79 in.
Color:
Blue
Dark Gray
Light Gray
Yellow

Unique material property provides maximum sample recovery, improved reproducibility and higher sensitivity for detergent containing liquids

  • Homogenous surface achieved through treatment at the molecular level — Pearl Effect Technology
  • Tips are uncoated and free from additives
  • Ultra-homogenous surface for maximum reproducibility
  • Ultra-hydrophobic surface for minimum loss of sample
  • Air bubbles and foaming are significantly reduced during pipetting
  • Autoclavable, high chemical resistance
  • Five-year shelf life

TRUSTED_SUSTAINABILITY

Specifications

Volume (Metric) 0.5 to 20 μL
Color Light Gray
Autoclavable Autoclavable
Length (English) 1.81 in.
Length (Metric) 4.6cm
For Use With (Application) Unique material property provides maximum sample recovery, improved reproducibility and higher sensitivity for detergent containing liquids
Tip Style Low Retention
Product Line epT.I.P.S.
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.