Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Eppendorf™ epTIPS™ LoRetention Tips
Shop All Eppendorf North America Products
Click to view available options
Length (English):
1.3 in.
1.81 in.
2.08 in.
2.79 in.
Color:
Blue
Dark Gray
Light Gray
Yellow
Description
- Homogenous surface achieved through treatment at the molecular level — Pearl Effect Technology
- Tips are uncoated and free from additives
- Ultra-homogenous surface for maximum reproducibility
- Ultra-hydrophobic surface for minimum loss of sample
- Air bubbles and foaming are significantly reduced during pipetting
- Autoclavable, high chemical resistance
- Five-year shelf life

Specifications
Specifications
Volume (Metric) | 0.1 to 10 μL |
Color | Dark Gray |
Autoclavable | Autoclavable |
Length (English) | 1.3 in. |
Length (Metric) | 3.4cm |
For Use With (Application) | Unique material property provides maximum sample recovery, improved reproducibility and higher sensitivity for detergent containing liquids |
Tip Style | Low Retention |
Product Line | epT.I.P.S. |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction