Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eppendorf™ epTIPS™ PCR Clean

Catalog No. p-2363607 Shop All Eppendorf North America Products
Change view
Click to view available options
Color:
Gray
Orange
Red
Violet
Volume (Metric):
0.1 to 10 μL
0.5 to 20 μL
100 to 5000 μL
20 to 300 μL
500 to 2500 μL
Format:
Rack
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Volume (Metric) Format
05-403-72 Gray 0.1 to 10 μL Rack
05-403-74 Gray 0.5 to 20 μL Rack
05-403-76 Orange 20 to 300 μL Rack
05-403-80 Violet 100 to 5000 μL Rack
05-403-79 Red 500 to 2500 μL Rack
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
This item is not returnable. View return policy
Catalog No. 05-403-72 Supplier Eppendorf™ Supplier No. 022491806
This item is not returnable. View return policy

For all molecular biology applications

Features

  • Free of human DNA-, DNase-, RNase- and PCR inhibitors
  • Drop contour design at tip provides better tip sealing
  • Finely tapered and extended; ideal for small-volume pipetting
  • Fine graduations make it easy to check volume
  • Soft, flexible tip cone provides better seal to pipetter Manufactured under strict quality standards in ISO-9001-certified production process
Packaging
  • Refill trays offer simple, contamination-free handling
  • Trays are color coded for easy volume identification
  • Environmentally friendly—all components of refills completely recyclable
  • Refill trays can be autoclaved intact and stored for future use

TRUSTED_SUSTAINABILITY

Specifications

Volume (Metric) 0.1 to 10 μL
Sterility PCR Clean
Color Gray
Autoclavable Autoclavable
Length (English) 1.3 in.
Length (Metric) 3.4 cm
Certifications/Compliance ISO 9001
Format Rack
Tip Style Universal
Product Type Pipette Tips
For Use With (Equipment) Universal Fit
Graduated Yes
Product Line epT.I.P.S.
Graduations Fine
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.