Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Eppendorf™ IErlenmeyer flask dedicated platform for Model C76 Water Bath Shaker
Shop All Eppendorf North America Products
Click to view available options
No. of Positions:
6
Description
Flask Capacity: 6

Specifications
Specifications
Product Type | Dedicated Interchangeable Platform |
Material | Stainless Steel |
Length (English) Platform | 12 in. |
Length (Metric) | 305 mm |
Length (Metric) Platform | 30.4 cm |
Width (English) Platform | 16.5 in. |
Width (Metric) | 420 mm |
Width (Metric) Platform | 41.9 cm |
For Use With (Equipment) | C76 Water bath shaker |
No. of Positions | 6 |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction