Learn More
Eppendorf™ IsoTherm Systems: Starter Sets
Shop All Eppendorf North America Products

Description
Includes
Starter Sets (Catalog Nos. 0540510 and 0540511) include:
IsoSafe Transport Box, 0°C IsoPack, -21°C IsoPack, IsoRack for either 0.5mL tubes or 2.0 and 1.5mL tubes.
Also available with just the IsoPack (Catalog Nos. 0540516, 0540517, 0540519, 0540520) and IsoRack (Catalog Nos. 0540513, 0540519, 0540520, 0540522) for samples that Don't require the extended cooling time of the complete system, as well as the Isosafe (Catalog No. 0540518) for isotherm systems.
For use with Eppendorf IsoTherm Systems
This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.
Specifications
Specifications
| Includes | IsoSafe, IsoRack, 2 IsoPacks |
| For Use With (Application) | Ideal for cooling, transporting and storing deep-frozen samples |
| Holds Temp., Hours | white isopack maintains 0°C for up to 6 Hours, blue isopack maintains -21°C for up to 3 hours |
| Type | Isotherm Starters Set |
| Holds | 24 (1.5 or 2 mL Microtube) |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.