Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eppendorf™ Mastercycler™ Nexus Thermal Cycler

Catalog No. 05414456 Shop All Eppendorf North America Products
Change view
Click to view available options
Product Type:
Nexus Flat
Nexus Flat eco
Nexus GSX1; Silver Block with Gradient
Nexus Gradient Thermal Cycler
Nexus Gradient eco
Nexus Thermal Cycler
Electrical Requirements:
115/230 V, 50/60 Hz
120 V, 50/60 Hz
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Product Type Electrical Requirements
05-414-456 Nexus Gradient Thermal Cycler 115/230 V, 50/60 Hz
E6335000020 Nexus Flat 120 V, 50/60 Hz
E6333000022 Nexus Thermal Cycler 115/230 V, 50/60 Hz
E6330000021 Nexus Flat eco 120 V, 50/60 Hz
E6334000026 Nexus Gradient eco 120 V, 50/60 Hz
E6345000028 Nexus GSX1; Silver Block with Gradient 120 V, 50/60 Hz
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. 05-414-456 Supplier Eppendorf™ Supplier No. 6331000025

Item Discontinued This item has been discontinued by the supplier. Please to view product availability in your area.

Offers reliability and ease of use along with low energy consumption

Easy expansion to three units with a small footprint fits perfectly on any lab bench. The flexlid accommodates all types of consumables, from low volume all the way up to 0.5mL PCR tubes.

 

  • Flexlid concept allows use of all types of consumables with automatic height adjustment of the lid
  • Intuitive graphic programming
  • Small footprint
  • Universal block for ultimate flexibility
  • Connect up to two Mastercycler Nexus Eco to your existing unit
  • Available with 12-column SteadySlope gradient
  • Email notification to let you know the status of a run
  • Protocol library for ease of use
  • Booking schedule that acts as screensaver

Note:
The eco unit (Cat. No. E6330000021) is not a standalone unit.  The eco unit must be connected to either the nexus gradient or nexus nongradient unit.

 

TRUSTED_SUSTAINABILITY

Specifications

Format 96 x 0.2 mL, 77 x 0.5 mL, 8 x 12 Plate
Thermal Accuracy ±0.2°C
Temperature Range (Metric) 4 to 99°C
Content And Storage Heated Lid
Thermal Uniformity ≤±0.4°C at 95°C
Voltage 115 to 230 V
Electrical Requirements 115/230 V, 50/60 Hz
Product Type Nexus Gradient Thermal Cycler
Height (English) 12.63 in.
Depth (English) 16.22 in.
Height (Metric) 32.1 cm
Width (Metric) 25 cm
Width (English) 9.84 in.
Depth (Metric) 41.2 cm
Frequency 50 to 60 Hz
Ramp Rate 3°C/s. Heating; 2°C/s. Cooling
User Interface USB, Ethernet, CAN in, CAN out
Range 1° to 20°C
Wattage 700 W
Material Aluminum
Weight 10.88 kg (24 lb.)
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.