Learn More
Description
Easy expansion to three units with a small footprint fits perfectly on any lab bench. The flexlid accommodates all types of consumables, from low volume all the way up to 0.5mL PCR tubes.
- Flexlid concept allows use of all types of consumables with automatic height adjustment of the lid
- Intuitive graphic programming
- Small footprint
- Universal block for ultimate flexibility
- Connect up to two Mastercycler Nexus Eco to your existing unit
- Available with 12-column SteadySlope gradient
- Email notification to let you know the status of a run
- Protocol library for ease of use
- Booking schedule that acts as screensaver
Note: The eco unit (Cat. No. E6330000021) is not a standalone unit. The eco unit must be connected to either the nexus gradient or nexus nongradient unit.
Specifications
Specifications
| Format | 96 x 0.2 mL, 71 x 0.5 mL |
| Thermal Accuracy | ±0.2°C |
| Temperature Range (Metric) | 4 to 99°C |
| Thermal Uniformity | ≤±0.4°C at 95°C |
| Voltage | 120 V |
| Electrical Requirements | 120 V, 50/60 Hz |
| Product Type | Nexus Flat eco |
| Frequency | 50 to 60 Hz |
| Ramp Rate | 3°C/s. Heating; 2°C/s. Cooling |
| Material | Aluminum |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.